Starrett
Dial Caliper w/Case, 6 In, White
Mfr # 3202-6
Zoro # G2811435
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Lapped Jaws, Inverted Covered Rack and Dial Movement
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Explore More Products
- STARRETT Dial Caliper w/Case, 12 In, White 3202-12
- STARRETT Caliper Center Distance Attachment PT26151
- STARRETT Dial Caliper, 12 In, 3 In Jaws, White 120B-12
- STARRETT Hole Gage Set S830FZ
- STARRETT Dial Caliper w/SLC/Case, 6 In, White 120A-6 W/SLC
- STARRETT Taper Gage 267
- STARRETT Master Vernier Slide Caliper Case Only 723ZZ-6/722ZZ-6
- STARRETT Hole Gage 831C
- STARRETT Outside Dial Caliper Gage 0-50mm 1017M-200
- HHIP Dasqua 0-6 in. Stainless Steel Dial Caliper With Depth Gage 2210-8280
- MITUTOYO DIAL CAL GAGE, CGGI 1.2-2" 209-355
- Starrett Calipers & Accessories