Zoro Select
1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T6BNB15
Zoro # G2811523
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 3" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T6BNK03
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T6BNB06
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T6BNE02
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 T6BNH08
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 T4BNG16
- ZORO SELECT 1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E4BNB07
- ZORO SELECT 3/8" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 E4BNC22
- ZORO SELECT 3/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T6BNC08
- ZORO SELECT Nipple, 150 psi, SS, 8 T6WNK9
- ZORO SELECT 1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 T6BND13
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T6BNG05
- Zoro Select Pipes