Zoro Select
M6-1.00 x 90 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # M51110.060.0090
Zoro # G2811606
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Flat
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT M8-1.25 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK M51110.080.0060
- ZORO SELECT M8-1.25 x 80 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK M51110.080.0080
- ZORO SELECT M5-0.80 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK M51110.050.0060
- ZORO SELECT M3-0.50 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK M55340.030.0008
- ZORO SELECT #4-40 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.011.0075
- ZORO SELECT M3-0.50 x 25 mm Phillips Flat Machine Screw, Black Oxide Steel, 2500 PK M325D965B
- ZORO SELECT #8-32 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 5000 PK 0816MSH
- ZORO SELECT #4-40 x 1-1/2 in Phillips Flat Machine Screw, Cadmium Steel, 5000 PK MS35190-231
- ZORO SELECT #4-40 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.011.0100
- HILLMAN 101108 10-32 x 2 in. Flat Head Phillips Machine Screw 77109
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 8 PK 33187
- Zoro Select Machine Screws