Zoro Select
Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK
Mfr # U28100.011.0050
Zoro # G2812489
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #4
- Head Type Hex
- Drive Slotted
- Tip Type Pointed
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U26680.016.0125
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 25 PK 1WB22
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 25 PK 1WU12
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.019.0087
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK SMHWI-1000500SL-1000P
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK U51662.021.0100
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK 1WA76
- ZORO SELECT Sheet Metal Screw, #12 x 7/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK 696397-PG
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK 1WA90
- TAMPER-PRUF SCREW Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK 440950
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 316 Stainless Steel Flat Head Phillips Drive, 20 PK 932311
- Zoro Select Sheet Metal Screws