- Home
- /
- Power Transmission
- /
- Motors
- /
- HVAC Motors
- /
- 3.3 Inch Diameter Motors
- /
- HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3
Shop Alternate Products
This Product is Discontinued
Dayton
HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (Discontinued)
Mfr # 3RCX6
Zoro # G2812905
This Product is Discontinued
Key Features
- Voltage 115
- Nameplate RPM 1550
- Motor Enclosure Design Totally Enclosed Air-Over
- HP 1/15
- RPM Range 1501-1600
Customers Also Purchased
- Brand Dayton
-
MFR #
3RCX6
-
Zoro #
G2812905
- UPC # 190735293218
- Country of Origin China
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 2-1/2" |
Body Dia. | 3.3" |
Length Less Shaft | 3-3/16" |
Cord Length | 20" |
Details
Voltage | 115 |
Nameplate RPM | 1550 |
Motor Enclosure Design | Totally Enclosed Air-Over |
HP | 1/15 |
RPM Range | 1501-1600 |
Item | HVAC Motor |
Full Load Amps | 0.90 |
Voltage Compatibility | 115, 120, 115/208-230, 115/230, 120/240 |
Duty | Continuous |
Max. Ambient Temp. | 40 Degrees C |
Motor Thermal Protection | Auto |
Number of Shafts | 1 |
No. of Speeds | 1 |
Hz | 60 |
Frame | 3.3 |
Stud/Base Mtg. Pattern | 2" x 2" |
Motor Shaft Design | Flat |
Mounting Stud Location | 4/Both Ends |
Motor Shaft Rotation | CW/CCW |
Mounting Pattern | 2 x 2 |
Motor Service Factor | 1.00 |
Motor Mounting Type | Stud |
Application | Replaces 1/15 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications |
Motor Bearings | Ball |
Motor Sub Application | Direct Drive Fan/Blower |
Phase | 1 |
Capacitor Required | Yes |
Includes | 5 MFD 370 VAC Capacitor |
Motor Application | HVAC/R |
Standards | UL Recognized (E37403), CSA Certified (244617) |
Motor Design | Permanent Split Capacitor |
Ins. Class | B |
Description
HVAC Motor, Motor Design Permanent Split Capacitor, 1/15 HP, 115 Voltage, Motor Shaft Rotation CW/CCW, Totally Enclosed Air-Over, Motor Mounting Type Stud, Shaft Dia. 5/16 In., Shaft Length 2-1/2 In., Number of Shafts 1, Motor Thermal Protection Auto, 1550 Nameplate RPM, 1, 3.3 Frame, Ball Motor Bearings, Motor Service Factor 1.00, 60 Hz, Body Dia. 3.3 In., Ins. Class B, Max. Ambient Temp. 40 Degrees C, 3-3/16 In., 2 In. x 2 In., Flat