- Home
- /
- Lighting
- /
- Light Bulbs
- /
- HID Light Bulbs
- /
- GE LIGHTING 150W, B17 High Pressure Sodium HID Light Bulb
Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 150W, B17 High Pressure Sodium HID Light Bulb (Discontinued)
Mfr # LU150/D/MED
Zoro # G2814411
This Product is Discontinued
Key Features
- Shatter-Resistant No
- Bulb Base Type Medium Screw (E26)
- Color Rendering Index 22
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Light Bulb Dia. 2-1/8"
Customers Also Purchased
- Brand Current
-
MFR #
LU150/D/MED
-
Zoro #
G2814411
- UPC # 043168132534
- Country of Origin Hungary
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 2-1/8" |
Max Overall Bulb Length | 5-3/4" |
Max. Overall Bulb Length | 5-3/4" |
Overall Length | 5 3/4 in |
Bulb Dia. | 2 1/8 in |
Details
Shatter-Resistant | No |
Bulb Base Type | Medium Screw (E26) |
Color Rendering Index | 22 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Bulb Designation | LU150/D/MED/ECO |
Watts | 150 W |
For Enclosed Fixtures | Yes |
Bulb Type | High Output |
Lighting Technology | High Pressure Sodium |
Bulb Color Temp. | 2000K |
Bulb Shape | ED17 |
Bulb Operating Position | Universal Burning |
Light Appearance | 1000 to 2699K, Very Warm White |
ANSI Code | S55 |
Average Bulb Life | 24,000 hr. |
Lumens | 15,000 lm |
Bulb Technology | High Pressure Sodium |
Standards | Meets 2012 Lighting Legislation Energy, TCLP Compliant |
Bulb Finish | Frosted |
Item | High Pressure Sodium HID Bulb |
Light Technology | High Pressure Sodium |
Trade Number | LU150/D/MED |
Rated Life | 24,000 hr |
Color Temperature | 2000K |
Wattage Equivalency | 150W HPS |
Overall Bulb Base Type | Medium Screw |
Overall Bulb Shape | ED |
Bulb UL Type | No UL Type |
Color Tuning | No |
Light Color | White |
Special Features | TCLP Compliant |
Dimmable | No |
Description
High Pressure Sodium HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Shape ED17, Color Rendering Index 22, Color Temperature 2000K, Lumens 15,000 lm, Light Technology High Pressure Sodium, Overall Length 5 3/4 in, Shatter-Resistant No, Watts 150 W, Bulb Finish Frosted, Rated Life 24,000 hr, ANSI Code S55, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant