Zoro Select
Wood Screw, #10, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK
Mfr # U25141.019.0075
Zoro # G2814841
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Square
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK U25141.013.0075
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK U25141.016.0300
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK U25141.011.0075
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK 1020DPFB
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK U25710.019.0150
- ZORO SELECT Wood Screw, #5, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.012.0100
- ZORO SELECT Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 8000 PK 0512DPF
- ZORO SELECT Wood Screw, #6, 3/4 in, Black Steel Flat Head Phillips Drive, 12000 PK 0612DXFDB
- ZORO SELECT Wood Screw, #8, 7/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK U25121.016.0087
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Stainless Steel Torx Drive, 365 PK 36101
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK 02554
- Zoro Select Self-Tapping Screws