Buyers Products
Truck Box, Underbody, Steel, 24"W, White, 4.5 cu. ft.
Mfr # 1702400
Zoro # G2815084
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Depth 18"
Explore More Products
- BUYERS PRODUCTS Step Box, Silver, 24" H, 0.100" Gauge 1705181
- BUYERS PRODUCTS Aluminum Underbody Truck Box, 18X24X48 1705120
- BUYERS PRODUCTS 48"W 9.0 cu.ft. White Steel Underbody Truck Box 1702210
- BUYERS PRODUCTS Truck Box, Trailer Tongue, Aluminum, 49"W, Silver 1701385
- BUYERS PRODUCTS Underbody W/ 3-Point Latch, Blk, 24X24X36 1734305
- BUYERS PRODUCTS White Steel Topsider, 16X13X88 1702850
- BUYERS PRODUCTS Underbody W/ 3-Point Latch, Blk, 24X24X30 1734303
- BUYERS PRODUCTS White Steel Underbody Truck Box, 18X18X66 1702417
- BUYERS PRODUCTS Truck Box, Topside, Steel, 72"W 1702840
- APEX Cargo Carrier, Silver, Single, 32" W UCC500
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 18"W, Silver, 3.3 cu. ft. 1705101
- Buyers Products Truck Bed & Tailgate Accessories