Dayton
Round Sling, Eye and Eye, 6 ft., 5300 lb.
Mfr # 2MJR5
Zoro # G2815172
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,200 lb
- Color Code Green
Explore More Products
- DAYTON Round Sling, Eye and Eye, 4 ft., 5300 lb. 2MJR4
- DAYTON Round Sling, Endless, 4 ft., 2600 lb. 2MJK5
- DAYTON Round Sling, Endless, 20 ft., 21,200 lb. 2MJR1
- DAYTON Round Sling, Endless, 12 ft., 8400 lb. 2MJN8
- DAYTON Round Sling, Endless, 8 ft., 2600 lb. 2MJK9
- DAYTON Round Sling, Endless, 12 ft., 21,200 lb. 2MJP9
- LIFT-ALL Roundsling, Endless, 8 ft L, 16800 lb Cap EN180X8
- DAYTON Round Sling, Endless, 8 ft., 8400 lb. 2MJN6
- LIFT-ALL TUFLEX 15 ft. Endless Round Sling, 5300 lbs. EN60X15
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 14' (Purple) PRS1-14
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 11 ft L, 13200 lb Cap EN150X11
- Dayton Round Slings