Gates
7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 21.20" OD
Mfr # QD4/5V21.20
Zoro # G2815197
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Pulley Outside Dia. 21.2 in
- Number of Grooves 4
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Explore More Products
- GATES 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 11.80" OD QD3/5V11.80
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 5 Groove 8.00" OD QD5/3V8.00
- GATES 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.90 in OD QD5/5V10.90
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 3 Groove 8.00" OD QD3/3V8.00
- GATES 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.00" OD QD4/5V9.00
- GATES 1" to 4" Quick Detachable Bushed Bore 4 Groove Standard V-Belt Pulley QD4/5V23.60
- GATES Super HC Sheaves - QD, QD5/8V20.00 QD5/8V20.00
- GATES 2 Groove Adjustable Speed Sheave 6-3/4 in OD SVS2/AB6.75 1.3/8
- GATES 7 Groove Multi-Duty Sheave 18-3/4 in OD QD7A18.0/B18.4
- POWERDRIVE 1" Sheave 4.45" OD AK46-1
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 5.30" OD 3V531
- Gates Pulleys & Sheaves