Carmex
Indexable Thread Turning Tool Holder, SER 1000 M16, 6 in L
Mfr # SER 1000 M16
Zoro # G2815486
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Cutting Direction Right Hand
- ANSI Code SER 1000 M16
- Type Thread Turning
- Left/Right Hand Right Hand
Replacement Parts
Explore More Products
- CARMEX Boring Bar, 2 in L, Carbide MTR 5 R0.2 L15 BXC
- CARMEX Indexable Thread Turning Tool Holder, 4 in L, - Insert Shape SER 0625 H16
- CARMEX Indexable Thread Turning Tool Holder, SIR 0375 H11, 4 in L, High Speed Steel, - Insert Shape SIR 0375 H11
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, - Insert Shape SER 0750 K16
- CARMEX Thread Mill Toolholder, SR 1240 M30, 152.40mm L, - Insert Shape SR 1240 M30
- CARMEX Indexable Thread Turning Tool Holder, SER 1000 M22, 6 in L, - Insert Shape SER 1000 M22
- CARMEX Boring Bar, 2 in L, Carbide MTR 6 R0.2 L22 BXC
- CARMEX Indexable Thread Turning Tool Holder, 4 in L, - Insert Shape SER 0375 H11
- CARMEX Thread Mill Toolholder, SR 1140 J30, 108.46mm L, - Insert Shape SR 1140 J30
- MICRO-QUIK Boring Bar, 2 in L, Carbide QBB-140800
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide QPR-120250
- Carmex Indexable Tools