Zoro Select
Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.016.0125
Zoro # G2815535
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK U25121.019.0100
- ZORO SELECT Wood Screw, #7, 5/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK U25121.015.0062
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK U25121.016.0300
- ZORO SELECT Wood Screw, #8, 2-3/4 in, Black Oxide Steel Flat Head Phillips Drive, 1000 PK 0844DPFB
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK U25121.013.0200
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK U30105.019.0300
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK 0412DPF
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 12000 PK 0610DXFD
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK U30005.021.0300
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK U25140.016.0100
- MIDWEST FASTENER Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 20 PK 30727
- Zoro Select Wood Screws