Parker

1/8" Tube Brass Compression Nut & Sleeve 5PK


$13.89
/pk 5, $2.78/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Brass
  • Specific Fitting Shape Nut/Sleeve
  • Fitting Connection Type Compression
  • Tube Size 1/8 in
  • Hex Size 5/16 in
See all product information