Tsubaki
Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 13 # of Teeth
Mfr # 40B13F-7/8
Zoro # G2815985
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 13
- Bore Dia. - Sprockets 7/8 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 20 # of Teeth 50B20
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 20 # of Teeth 50B20F-3/4
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 18 # of Teeth 50B18
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 35 # of Teeth 60Q35
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 26 # of Teeth 40B26F-1
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 15 # of Teeth 40B15F-7/8
- TSUBAKI Sprocket, 1" Bore Dia., 25 Teeth 2080B25
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 24 # of Teeth 60B24F-1 1/2
- TSUBAKI Multi-Strand Roller Chain Sprockets, D120B30 D120B30
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 8# of Teeth 40B8
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 8 # of Teeth 40B8
- Tsubaki Chains & Chain Sprockets