Aignep Usa
Male Elbow, 1/4 In, Tube x MNPT, Brass, PK10
Mfr # 88110-04-02
Zoro # G2816064
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material Brass
- Tube Size 1/4 in
Explore More Products
- AIGNEP USA Elbow Connector, 53/64" Hex, 12mm Tube 55110-12-1/2
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 50010N-6-1/4-PK5
- AIGNEP USA Bulkhead Union, 6mm Tube Sz, Brass, PK5 50050N-6-PK5
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size 50861N-6
- AIGNEP USA Elbow Mender, Composite, 1/2" Tube, 250 psi 85130-08
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 88000-04-04
- AIGNEP USA Swivel Run Tee, Brass, 12mm Tube Sz, PK3 50222N-12-3/8-PK3
- AIGNEP USA 3/8" x 12mm Tube x BSPT SS Male Connector 60000-12-3/8
- AIGNEP USA Swivel Run Tee, Brass, 4mm Tube Sz, PK5 50225N-4-M5-PK5
- SMC Bulkhead Union Elbow, 90 Deg, 1/8 in. KQ2LE01-00A
- SPEEDAIRE Straight 1/2 in Hose I.D, 3/8"-18 Thread 4TT16
- Aignep Usa Push On Hose Fittings