Spears
Gate Valve, 1 In., Socket Weld
Mfr # 2032-010
Zoro # G2816152
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Socket
- Body Material PVC
- Max. Water Pressure - CWP 200 psi
- Stem Material PVC
Explore More Products
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC 2012-007
- SPEARS Gate Valve, 1/2 In., FNPT, PVC 2031-005
- SPEARS Gate Valve, 2 In., Socket Weld 2032-020
- SPEARS Gate Valve, 2 In., FNPT, PVC 2011-020
- SPEARS Gate Valve, 1 In., Socket Weld, PVC 2012-010
- SPEARS Gate Valve, 1 In., FNPT, CPVC 2031-010C
- SPEARS Gate Valve, 1/2 In., FNPT, CPVC 2031-005C
- SPEARS Gate Valve, 1/2 In., Socket Weld, PVC 2012-005
- SPEARS Gate Valve, 1-1/4 In., Socket Weld, PVC 2032-012
- NEWCO Gate Valve, 12 In., Carbon Steel 12-13F-CB2
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Gate Valve, FNPT 284TE006
- Spears Gate Valves