Shop Alternate Products
This Product is Discontinued
Norton Abrasives
CutOff Wheel, 6"x.045"x7/8", 10185rpm (Discontinued)
Mfr # 66252842008
Zoro # G2816283
This Product is Discontinued
Key Features
- Abrasive Grit 36
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in