Continental
3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI GY
Mfr # 20307757
Zoro # G2816353
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Media Air, Mild Chemicals, Water
- Hose Inside Dia. 3/8 in
- Hose Length 250 ft
- Max. Working Pressure @ 70 F 400 psi
- Hose Configuration Bulk Hose
Explore More Products
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 20 ft., Black PTX150-20CE-G
- CONTINENTAL Food Hose, 1-1/4" ID x 25 ft., Clear NTF125-25-G
- CONTINENTAL 1/2" ID x 150 ft Bulk Push-On Hose 250 PSI BK 20026033
- CONTINENTAL 3" ID x 100 ft PVC Bulk Food Hose Clear 20013334
- CONTINENTAL 3/8" ID x 30" Coupled Snubber Hose 300 PSI BK VRK03830-030-MSFS-G
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White CR100-25-G
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 25 ft. PTH075-25CE-G
- CONTINENTAL Food Hose, 3" ID x 50 ft., Clear NTF300-50-G
- CONTINENTAL 1/4" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI GN 20307754
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 3/4" ID, 1-1/2" ODx50ft. BH3/4X50
- GATES Plant Master Plus 32000007
- Continental Air Hoses