Parker
Brass Pipe Fitting, FNPT, 1/8" Pipe Size
Mfr # 2 CP-B
Zoro # G2816651
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Cap
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER 90 Street Elbow, Brass, 3/8 x 1/2 in 1202P-6-8
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size 1201P-8-8
- PARKER Brass Hex Head Plug, MNPT, 3/4" Pipe Size VS218P-12
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/8" Pipe Size VS2214P-2-2
- PARKER Hex Bushing, Brass, 1/4 x 1/2 in, NPT 209P-8-4
- PARKER Brass Countersunk Hex Head Plug, MNPT, 3/8" Pipe Size 219P-6
- PARKER Long Nipple, Brass, 3/8" Pipe Size, MNPT 6-6 MHLN-B 3.0
- PARKER 45 Street Elbow, Brass, 1/8 in, NPT 2-2 SVE-B
- PARKER Hex Head Plug, Brass, 1/4" Pipe Size, MNPT 1/4 HP-B
- PARKER Brass Countersink Plug, MNPT, 3/4" Pipe Size VS219P-12
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/4" x 1/2" Pipe Size 6AZF5
- Parker Fittings