Shop Alternate Products
This Product is Discontinued
Key-Bak
Key Reel, Split Ring Type, 1 1/8 in Ring Size, Black (Discontinued)
Mfr # 481BP-HDK
Zoro # G2816843
This Product is Discontinued
Key Features
- Type Kevlar Cord
- Ring Type Split
- Ring Size 1 1/8 in
- Color Black
- Case Size 2 in