Zoro Select
Bar, Rect, Stl, 1018, 1 1/4 1 3/4 In, 1 Ft L
Mfr # 2HHZ4
Zoro # G2817123
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft.
- Material Carbon Steel
- Temper Cold Finish
- Style Rectangular Bar Stock
- Alloy Type 1018
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x2 1/2 In, 1 Ft L 2HJB8
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/2 in W 18S.5-72
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in 22485_36_36
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 3 In, 1 Ft L 2HHH4
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 1 In, 3 Ft L 2AVF4
- ZORO SELECT Carbon Steel Bar, 36" L, 5/8" W 18F.25X.625-36
- ZORO SELECT Bar Grating, Serrated, 36in.W x 1.0in.H 21125R100-C12
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L 13505_36_48
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 1/2 In, 3 Ft 2HHE8
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W 7152_18_0
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded Radius Corner 23688
- Zoro Select Carbon Steel Sheets