Killark
Conduit Body Gasket, Killark GEJ Series
Mfr # GRM-RG
Zoro # G2817281
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 6 7/8 in
- Hazardous Location Yes
- Design Lay In
- Material Nitrile
- Includes Ground Screws
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. LL37
- KILLARK Conduit Body Cover, 1/2 in. OL-10M
- KILLARK Conduit Body, 4.0 cu. in. Capacity, X Body X17SA
- KILLARK Conduit Outlet Body, Iron, L GECLT-1M
- KILLARK Conduit Body Cover, 1-1/4 in. 470
- KILLARK Conduit Outlet Body, C, 3/4 In. OC-2
- KILLARK Conduit Body, FE, 3/4", TA TA27
- KILLARK Conduit Outlet Body, Aluminum, C MOC-4
- KILLARK Conduit Outlet Body, Aluminum, LB MOLBD-0
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB ERLB75
- L.H. DOTTIE L.H. Dottie 1'' TB Threaded Conduit Body w/ Cover & Gasket, 5PK TB100CG
- Killark Conduit Bodies & Covers