Asco
RedHat Angle Body Piston Valve, Bronze, NC, 1/2 In
Mfr # 8290B002
Zoro # G2817814
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Operator Size 63 mm
- Center Line Pipe Center Size 6 5/8"
- Valve Design 2-Way/2-Position
- Valve Configuration Normally Closed
Explore More Products
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 1.5 In 8290A021
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 3/4 In 8290A385
- ASCO Angle Body Piston Valve, SS, NC, 1-1/2 In 8290A064
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 2 In 8290A024
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 1 In 8290A386
- ASCO RedHat Angle Body Piston Valve, SS, NC, 3/4 In 8290B048
- ASCO RedHat Angle Body Piston Valve, SS, NC, 1/2 In 8290B045
- ASCO RedHat Angle Body Piston Valve, SS, NC, 3/8 In 8290A791
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 1/2 In 8290A384
- ASCO RedHat Piston Valve, NC, 1 1/2 In, Bronze 8290A020
- GOODMAN Piston, 0.074 B1789874
- Asco Valves