Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, M2x0.40mmx3mm, PK100 (Discontinued)
Mfr # 6FB58
Zoro # G2818681
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M2-0.40 mm
- Overall Length 3 mm
- Drive Type Socket
- Drive Size 0.9 mm