Rust-Oleum
12 oz. Flat Aluminum Engine Enamel
Mfr # 248904
Zoro # G2819117
$17.59
29% off
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Color Aluminum
- Color Family Aluminum / Metallic
- Container Size 12 oz
- Max. Temp 2,000 Degrees F
Explore More Products
- RUST-OLEUM 11 oz. High Performance Matte Black Wheel Spray Paint 248928
- RUST-OLEUM 12 oz. Semi-gloss Black Auto Body Paint/Primer 271915
- RUST-OLEUM 12 oz. Flat Black Engine Enamel 248903
- RUST-OLEUM 12 oz. Semi-gloss Black Engine Enamel 248936
- RUST-OLEUM Auto Body Paint, Black, 12 oz. 252462
- RUST-OLEUM Spray Paint, Black, 11 oz. 251574
- RUST-OLEUM 1 gal. Ge Oil And Gas 7407/13L-155-402
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Matte Pearl White, 11 oz. 352721
- RUST-OLEUM 1 gal. Ge Oil And Gas 7407/13L-154-402
- RUST-OLEUM SPRYPNT AUTO LACQR CLEAR 253366
- SEM PAINTS Color Coat, Shadow Blue 15043
- Rust-Oleum Automotive Paints & Primers