Shop Alternate Products
This Product is Discontinued
Palmetto Packing
Packing Seal, 5/8 Sq In., 5 Ft (Discontinued)
Mfr # 1585
Zoro # G2819503
Free Shipping & Returns
This Product is Discontinued
Key Features
- Square (In.) 5/8
- Length 5 ft
- Material Carbon Packing with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500