Norton Abrasives
PSA Disc Roll, 5 Hole, 5in, P400G, AlO
Mfr # 66261131488
Zoro # G2820072
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P400
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Grade P
Explore More Products
- NORTON ABRASIVES PSA Paper Disc Roll, 5in.dia., 100 Grit, Bl 66261140501
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 20" dia 66261138344
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 12" dia 66254416172
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P220G, AlO 66261131493
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 40G 66261138314
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P220GSC 66254487449
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 20" dia 66254416168
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 5" dia 66254480230
- NORTON ABRASIVES PSA Disc 8 In. 36 Grit Z/A 23578
- GATOR 5In 8-Hole Sand Disc 180# 3722
- 3M Disc Roll, 6", Gold 1443
- Norton Abrasives Adhesive Discs