Unger
Smoke and Soot Sponge, 3"L, 6"W, Rub, Tan
Mfr # SP060
Zoro # G2823825
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 3 in
- Material Foam Rubber
- Color Tan
- Includes Dry Sponge
Explore More Products
- UNGER Washing Pad, Microfiber, 11-1/2"L PHW20
- UNGER Cleaning Pad, Microfiber, 11"L PHL20
- UNGER Scrub Pad, Polyester, 9-3/4"L OPS20
- UNGER Sponge, Cellulose, Foam, YW UNGSP010CT
- UNGER Excella Finishing Pad, Microfiber, 26 in., White, 5PK UNGEF60F
- UNGER Excella Finishing Pad, Microfiber, 20 in., White, 5PK UNGEF40F
- SIMPLE SCRUB Deluxe Combo Pad Pack, 2 Micro/2 Cloth/1 Red/1 White/1 Black, PK7 DCP100
- S.M. ARNOLD SPONGE SURE SCRUB 3X3X5 - EA AR85-484
- ROBERTS Roberts 242987 Extra Large Heavy Duty Grout Sponge; 7.5 x 5.5 x 2 in. - Pack of 6 242987
- SCOTCH-BRITE PROFESSIONAL Light-Duty Scrubbing Sponge, #63, 3 1/2 x 5 5/8, Yellow/White, PK20 63
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5, Green/Yellow, PK6 426
- Unger Sponges and Scouring Pads