Ruland
Shaft Collar, Clamp, 1Pc, 15mm, Plastic
Mfr # MCL-15-P
Zoro # G2823908
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Plastic
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 34 mm
- Dimension Type Metric
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, 303 SS CL-24-SS
- RULAND Shaft Collar, Clamp, 1Pc, 42mm, Steel MCL-42-F
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/16 In, 303 SS CL-19-SS
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel MSP-16E-F
- RULAND Collar, One-Piece Hex Bore 0.5000", Steel, OD 1 1/8" CL-8HX-F
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS MSP-7E-SS
- RULAND SHAFT COLLAR QUICK CLAMPING LV-MCL-22E-AN
- RULAND SHAFT COLLAR MSP-17E-ST
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 12mm, 303 Stainless Steel MSPB-12-SS
- KIPP SHAFT COLLAR DIN 705 K0406.302603
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-7/8 In, Steel 2C-187
- Ruland Shaft Collars