Telemecanique Sensors
Cylindrical Proximity Sensor, 8mm, PNP
Mfr # XS508BLPBM12
Zoro # G2824066
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 1.2 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NO XS118BLPAL5
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 2 Wire, NO, Unshld XS8G12MA230
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO XS112BLPAL5
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO XS112BLPAM12
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC XS518B1PBM12
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC XS618B1MBL2
- TELEMECANIQUE SENSORS Inductive sensor XS6 M30-L73mm-brass XS630B1MBU20
- TELEMECANIQUE SENSORS Inductive Sensor 264Vac 300Ma Xs XS4P30MB230K
- TELEMECANIQUE SENSORS Sensor Inductive XS106B3PAM12
- FESTO Proximity Sensor SMT-10M-PS-24V-E-0, 3-Q-M8D SMT-10M-PS-24V-E-0,3-Q-M8D
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO IGS204
- Telemecanique Sensors Proximity Sensors