Carhartt
Pants, Blue, Cotton, 32 x 34 In.
Mfr # FRB100-DNM 32 34
Zoro # G2824123
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 32 in
- Material Trade Name 100% Cotton
- Inseam 34 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 32 in
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 36 32
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 32 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 34 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 34 34
- CARHARTT Pants, Blue, 36 x 34 In., 15.2 cal/cm2 FRB13-DNM 36 34
- CARHARTT Pants, Blue, Cotton, 36 x 34 In. FRB100-DNM 36 34
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-DKH
- CARHARTT BD4633 M FR Force RF Rlxd Fit Jean 104633-I32
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-I26
- ARIAT Slim Adkins Straight Leg, Size 35" x "36 10034625
- ARIAT Straight Fit FR Jean, Men's, M 10015160
- Carhartt Workwear and Protective Clothing