Dewalt
Drop-In Anchor Setting Tool
Mfr # 06338-PWR
Zoro # G2824425
$14.43
4% off
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 1/2 in
- Application For Setting Drop-in Anchors
- Compatible Anchor Type Drop-In Anchors
Explore More Products
- DEWALT Automatic Setting Tool, Smart DI+, 1/4 In 00425SD-PWR
- DEWALT Drop-in Anchor Setting Tool, 1/2" dia. 09353-PWR
- DEWALT Drop-in Anchor Setting Tool, 3/4 In 06313-PWR
- DEWALT Automatic Setting Tool, Smart DI+, 1/2 In 00429SD-PWR
- DEWALT Drop-In Anchor Setting Tool, Package Quantity: 1 06336-PWR
- DEWALT Drop-in Anchor Setting Tool, 3/8" dia. 09343-PWR
- DEWALT Drop-in Anchor Setting Tool, 5/8" dia. 09362-PWR
- DEWALT Drop-in Anchor Setting Tool, 1/4" dia. 09322-PWR
- DEWALT Drop-In Anchor Setting Tool, Steel, 1/2" 08345-PWR
- SUP-R-DROP Drop-in Anchor Setting Tool, 1/2 In 1312700
- ZORO SELECT Con-Sert Tool #8, For Masonry Screws CST850S
- Dewalt Anchor Setting Tools