Shop Alternate Products
This Product is Discontinued
Zoro Select
Particleboard Screw, Yellow Zinc Carbon Steel Flat Head 100 PK (Discontinued)
Mfr # 2XA14
Zoro # G2824832
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Size #2
- Material Carbon Steel
- Finish Yellow Zinc