- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- Temperature Probes
- /
- Immersion Temp Probe, 32 to 932 Deg F
Shop Alternate Products
This Product is Discontinued
Cooper-Atkins
Immersion Temp Probe, 32 to 932 Deg F (Discontinued)
Mfr # 50427-K
Zoro # G2824902
Free Shipping & Returns
This Product is Discontinued
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) 32 Degrees to 932 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Mini
Customers Also Purchased
- Brand Cooper-Atkins
-
MFR #
50427-K
-
Zoro #
G2824902
- UPC # 070131454270
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 ft |
Probe Length | 12 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 4 ft. |
Probe Tip Diameter | 0.063 in |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.188 in |
Probe Size | 3/16 in x 12 in |
Cable Length | 12 in (Coiled)/48 in (Extended) |
Details
Item | Immersion Temperature Probe |
Primary Measuring Element | Thermocouple |
Probe Temp. Measuring Element | K Thermocouple |
Temp. Range (F) | 32 Degrees to 932 Degrees |
Probe Contact Material | Stainless Steel |
Probe Connection Type | Mini |
Use | Air or Liquids |
Temperature Measuring Element | K Thermocouple |
Probe Connector | Mini |
Probe Material | Stainless Steel |
Temp. Range (C) | 0 Degrees to 500 Degrees |
For Liquids and Gels | Yes |
Handle Material | Phenolic |
Tip Style | Needle |
For Application | Air, Liquid |
Probe Sheath Material | Stainless Steel |
For Solids | Yes |
Thermocouple Type | Type K |
Head Material | Stainless Steel |
Temperature Range | 32 Degrees to 932 Degrees F/0 Degrees to 500 Degrees C |
Handle Type | Straight Handle |
Minimum Temperature C | 0 Degrees C |
Maximum Temperature C | 500 Degrees C |
Maximum Temperature F | 932 Degrees F |
Connector Type | Mini Plug |
Sensor Type | Thermocouple |
For Air | Yes |
Probe Bend | Straight |
Minimum Temperature F | 32 Degrees F |
Cable Material | Polyurethane Outer Jacket |
Response Time | 1 sec (In Liquids) |
Maximum Temperature °C | 500 Degrees C |
Maximum Temperature °F | 932 Degrees F |
Minimum Temperature °F | 32 Degrees F |
Minimum Temperature °C | 0 Degrees C |
Description
Immersion Temperature Probe, Type K, For Application Air, Liquid, Mini Plug, Probe Size 3/16 in x 12 in, Cable Length 12 in (Coiled)/48 in (Extended), 32 Degrees to 932 Degrees F/0 Degrees to 500 Degrees C, Thermocouple