Square D
Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse
Mfr # 9037HG36LZ20
Zoro # G2825146
$155.79
16% off
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Close on Rise
- Mounting Side
- Float Travel 4 1/2 in
- NEMA Rating 1
- Tank Connection Size 2-1/2 in MNPT
Explore More Products
- SQUARE D Rod, Aluminum, 33-3/4 In. 9049A61
- SQUARE D Float Rod, 30 In, SS 9049T1S
- SQUARE D Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise 9036DG2S12
- SQUARE D Lever, Form R 9049A58
- SQUARE D Altrntr Lqd Lvl Swch, 2-1/2"MNPT, ClsOnRse 9038CG32N5
- SQUARE D Float and Rod Assembly, Round, SS, 7 In 9049A6CS
- SQUARE D Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, 250F 9037HG32Z20
- IFM Level Sensor, G3/4 NPT LR3000
- BINDICATOR RF-SERIES REMOTE PROBE ASSEMBLY RADAR LEVEL SENSORS AND TRANSMITTER RF10PD3G1
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC LR81-0010
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF UG06-0001-00
- Square D Sensors