Shop Alternate Products
This Product is Discontinued
Schneider Electric
IEC Miniature Circuit Breaker, 8, 120/240VAC, 3 Pole, DIN Rail Mounting Style, C60N Series (Discontinued)
Mfr # 60176
Zoro # G2825261
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series C60N
- Amps 8
- Number of Poles 3
- AC Voltage Rating 120/240VAC
- Phase 3