Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
151SP
Zoro #
G2825767
UPC #
662459926982
Country of Origin
United States
Details
Item
Torque Screwdriver
Calibration Certificate Included
No
Torque Measurement Type
Inch-Pound
Primary Scale Range
1.5 to 15 in.-lb.
Accuracy
+/-6% of Torque Reading CW @ 20-100% Of Full Scale
Rotation
CW
Housing Material
Aluminum
Min. Number of Cycles
5000
Includes
1/4" Female Hex Drive
Description
Torque Screwdriver, -, 1.5 to 15 in.-lb., Calibration Certificate Included No, CW, Inch-Pound
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.