Arc Abrasives
PSA Sanding Disc, 24 Grit, 6 in. dia.
Mfr # 71-30449
Zoro # G2825816
Sold in multiples of 50 for $174.50
$174.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 24
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Extra Coarse
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 80 Grit 30514T
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 180Grit 30518T
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 60 Grit 30585
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 120 Grit 30408T
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 120Grit 30528
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 50 Grit 30512ZA
- ARC ABRASIVES D-Plain Ao/X Gp 1.5X1/16Ah 120 32408AH-1
- ARC ABRASIVES D-Psa Sc Poly 6In 60 30453SC
- ARC ABRASIVES D-Psa Ao/X Gp 12In 220 30518Z2-8
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 40G, X-Weight, PK 10 351629
- VSM 12" Diameter PSA Sanding Disc, Aluminum Oxide, 220G, J-Weight, PK 10 335702
- Arc Abrasives Adhesive Discs