Zoro Select
1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen With Clean Out, J-Bend
Mfr # 1PNK7
Zoro # G2826126
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Slip
- Length (In.) 5-3/4
Explore More Products
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, 90 Degree, Lavatory/Kitchen, Elbow 1PPA1
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, 90 Degree, Kitchen, Elbow 1PPA3
- ZORO SELECT Washer, Black Drain, Slip Connection, PK100 36203
- ZORO SELECT Tip-Toe Bath Waste, Silver, Pipe 1-1/2"dia 35217
- ZORO SELECT 1-1/2" or 1-1/4" " Dia., polypropylene, White/Plastic Finish, Kitchen, Slip-Nut And Washer 1PPB7
- ZORO SELECT End Outlet Waste Tee, White Drain 35386
- ZORO SELECT Center Outlet, 1-1/2" Pipe dia., Chrome GTU-1567
- ZORO SELECT 1-1/2" " Dia., Brass, Chrome Finish, Slip-Nut NT-155C
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee 1PNR6
- ZURN Plastic, White Finish, Replacement Bucket P1900-23
- AB&A 2" " Dia., Brass, Brass Finish, Los Angeles Style, Cover 60360
- Zoro Select Drain Components