Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1040
Zoro #
G2826174
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width
7 in
Overall Height
7 in
Overall Length
30 in
Overall Depth
30 in
Details
Item
Live Animal Trap
Used For
Small Racoons
Material
Galvanized Steel
Capacity
1 Animal
Description
Live Animal Trap, Material Galvanized Steel, Capacity 1 Animal, Overall Height 7 in, Overall Width 7 in, Overall Depth 30 in, Bird Species Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.