Moon American
Storz, FNHxStorz, 4 Inx5 In
Mfr # 7115-40250Z
Zoro # G2827176
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Fitting Connection Type NH x Storz
- Fitting Movement Rigid
- Material Aluminum
- Fitting Material Aluminum x Aluminum
Explore More Products
- MOON AMERICAN Rocker Lug Swivel, NPSHxFNPSH, 1-1/2 In 379-1511514
- MOON AMERICAN Hex Nipple, MNHxMNH, 1-1/2 Inx2-1/2 In 358-1522521
- MOON AMERICAN Hex Bushing, FNHxMNH, 1-1/2 Inx2-1/2 In 356-1522521
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In 662-25221
- MOON AMERICAN Storz, FNHxStorz, 2-1/2 Inx4 In STZ 7115-25240Z
- MOON AMERICAN Hex Nipple, FNHxMNH, 2-1/2 Inx1-1/2 In 357-2521521
- MOON AMERICAN Hydrant w/Cap, FNHxStorz, 4-1/2 Inx4 In 7119-45240Z0
- MOON AMERICAN Storz, MNHxStorz, 4-1/2 Inx5 In 394-45250Z
- MOON AMERICAN Storz Cap, Storz, 3 In 685-30Z
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 Inx3 In 363-2523061
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2 Inx1-1/2 In 358-2061521
- Moon American Fire Protection