Shop Alternate Products
This Product is Discontinued
Hydroseal
Safety Relief Valve, 1/2 x 3/4 In, 50 psi (Discontinued)
Mfr # 2CRV300/A5
Zoro # G2827526
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1/2"
- Outlet Size 3/4"
- Body Material 316 Stainless Steel
- Outlet Type MNPT
- Inlet Type FNPT