Southwire
14 AWG 1 Conductor Automotive Primary Wire 100 ft. BK
Mfr # 55667123
Zoro # G2828411
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color Black
- Number of Conductors 1
- Length 100 ft
- Jacket Color Black
Explore More Products
- SOUTHWIRE 100' 14/2Mc W/G Conduit 68579223
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 100 ft. SLVR 68582623
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. SLVR 69114701
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. GN 55636101
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Wire Size: 12 AWG 13058355
- SOUTHWIRE WIRE 12THHN STR RED 500' 22966658
- SOUTHWIRE 500' 24 Urd Alu Cable, 500PK 55417505
- SOUTHWIRE 90' 63 WG NMB Cable, 90PK 63950072
- SOUTHWIRE 100' 143 WG NMB Cable 63946823
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY CF140US-25-04-25
- CAROL 18 AWG 10 Conductor Stranded Multi-Conductor Cable GY E2040S.41.10
- Southwire Electrical Wire & Cable