Zoro Select
O-Ring, Dash 013, Buna N, 0.07 In., PK100
Mfr # 1RHB9
Zoro # G2828971
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 013
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 111, Buna N, 0.1 In., PK100 1RHD6
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 ZUSAACB70112
- ZORO SELECT O-Ring, Dash 027, Viton, 0.07 In., PK50 U38875.006.0131
- ZORO SELECT O-Ring, Buna N, Dash 212, 7/8, 1.137, PK25 U38801.012.0087
- ZORO SELECT Brown Viton O-Ring, Dash 154, PK2 ZUSAVB75154
- ZORO SELECT O-Ring, Dash 205, Viton, 0.13 In., PK25 U38875.012.0043
- ZORO SELECT O-Ring, PTFE, MSDash 005, PK50 1RFR5
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 ZUSAHSN80011
- ZORO SELECT Clean Room Buna-N O-Ring, Dash 113, PK25 ZCLNH70FDA113
- STERLING SEAL & SUPPLY 240 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack ORBN70A240X250
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 70A Shore Black, -3 Pack ORVT451X3
- Zoro Select Individual & Bulk O-Rings