Hubbell
Plug, 20A, 2P, 3W, Composite Mat'l, UL, 125VAC
Mfr # HBL24312
Zoro # G2829355
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Standards UL Listed
- Number of Wires 3
- Number of Poles 2
- IP Rating IP20
Explore More Products
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP UGP-15232QWWW
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V UGP-20232QW
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A KRS-20
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V UGP-20231QW
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating UGR0-20231QW
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP UGP-15231QWWW
- HUBBELL Pin and Sleeve Plug, 600VAC/250VDC, 20A VP3275
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP UGR5-20231QWWW
- HUBBELL Receptacle, 250VAC, 60 Hz, 20A, 2 HP UGR5-20232QWWW
- HUBBELL Kp-20Abc Plug, Explosion Proof KP-20ABC
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC CPH3023BC
- Hubbell Hazardous Location Plugs