Ruland
Coupling, Two Piece, Bore Dia 14 mm
Mfr # MSPC-14-14-SS
Zoro # G2829583
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Metric
- Material - Couplings Stainless Steel
- Outside Dia. 34 mm
- Overall Length 50 mm
Explore More Products
- RULAND Rigid Shaft Coupling, Set Screw, 5/8in. SCX-10-10-F
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm FCMR38-15-15-A
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In SCC-24-24-F
- RULAND Coupling, One Piece, Bore Dia 1 x 1/2 In CLX-16-8-SS
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel SPC-24-20-F
- RULAND Coupling, One Piece, Bore Dia 5/8 In CLC-10-10-SS
- RULAND Coupling, 6 Beam Set Screw, 16mmx12mm FSMR38-16-12-A
- RULAND Coupling, One Piece, Bore Dia 16 mm MCLC-16-16-SS
- RULAND Coupling, 4 Beam Clamp, 7mmx1/4in. MWC25-7MM-1/4"-A
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 2in.L, 1-3/4in.dia, S RC-087-KW
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel ISCC-037-037
- Ruland Rigid Clamp Couplings