Zoro Select
#6-32 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 575668-PG
Zoro # G2829723
$27.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Hex
- Drive Hex
- Drive Size 1/4 in
- Material Steel
Explore More Products
- ZORO SELECT 5/16"-18 x 2 in Slotted Flat Machine Screw, Plain Brass, 25 PK U48170.031.0200
- ZORO SELECT 1/2"-13 x 6 in Slotted Flat Machine Screw, Plain Steel, 50 PK 5096MSF188
- ZORO SELECT #12-24 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.021.0037
- ZORO SELECT 3/8"-16 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 600 PK 3732MPF
- ZORO SELECT M8-1.25 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51340.080.0016
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.019.0051
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK 1106MP1BZ
- ZORO SELECT #10-24 x 1/2 in Slotted Round Machine Screw, Black Oxide Steel, 8000 PK 1008MSRB
- ZORO SELECT #10-32 x 7/16 in Slotted Hex Machine Screw, Zinc Plated Steel, 8000 PK 1107MSH
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 5/16in-18 X 1in 18-8 Stainless Steel 10PK 9130185
- SEACHOICE 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain Steel 281
- Zoro Select Machine Screws