Parker
U-Bolt, Mounting, 3 Id
Mfr # 0862090000G
Zoro # G2831211
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- For Use With 4WB47, 4WB49
- Inside Dia. (In.) 3.69
- For Accumulator Capacity 58 cu in to 116 cu in
- Compatible With Accumulator Type Piston
Explore More Products
- PARKER Charging/Gauging Kit CG-3000AGRG
- PARKER Mounting Clamp, Zinc Plated Steel 202.515-03648GRG
- PARKER Clamp, Mounting, 1 G 1449080000G
- PARKER U-Bolt, Mounting, 2.44id 0854370000G
- PARKER Mounting Base, 2.5-15 G 1448720000G
- PARKER Clamp, Mounting, 1 Qt 1466230000G
- PARKER U-Bolt, Mounting, 5 Id 0864960000G
- PARKER U-Bolt, Mounting, 7.13id 0864970000G
- PARKER Mounting Base, 1 Gallon 1449100000G
- HYDAC Hydac HS 167 Accumulator Mounting Accessory HS 167
- Parker Hydraulic Accumulators