Shop Alternate Products
This Product is Discontinued
Irwin
Fast Release Locking Pliers Set (Discontinued)
Mfr # 76KBT
Zoro # G2831622
This Product is Discontinued
Key Features
- Number of Pieces 3
- Overall Length 7", 9", 10"
- Length 7", 9", 10"
- Features Puts Pressure on 4 pt. of any Style Nut or Bolt, Provides Access in Narrow, Hard to Reach Places/Maximum Contact on Flat, Square or Hex
- Handle Type Soft Grip