Zoro Select
3/8" FNPT 304 SS Union
Mfr # 400U111N038
Zoro # G2831665
$13.26
43% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
Explore More Products
- ZORO SELECT 304 Stainless Steel Union, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 400U111N034
- ZORO SELECT 4" FNPT SS Union 4381033710
- ZORO SELECT 2" FNPT 304 SS Union 400U111N020
- ZORO SELECT Adapter, SS, MNPT x MNPT ZUSA-PF-8771
- ZORO SELECT Nipple, Schedule 40, 1-3/64" ID, 316 SS, 4"L ZUSA-PF-2752
- ZORO SELECT 3/4" x 3/8" FNPT SS Reducing Coupling 4307001724
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS, 12"L ZUSA-PF-1563
- ZORO SELECT Round Cap, 316 SS, 1 1/2", F BSPT, Class 150 ZUSA-PF-7539
- ZORO SELECT Pipe, Schedule 40, 17/64" ID, 304 SS, 6 ft L ZUSA-PF-1675
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1-1/2" 4321002064
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 2X1-1/2" 4381048470
- Zoro Select Stainless Steel Pipe Fittings